{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | PENTACUT | |
Shank size | 20 mm | |
Application type | left-hand | |
Through-coolant | no | |
Grooving depth tmax | 10 mm | |
Head length L1 | 31 mm | |
Overall length L | 120 mm | |
HBH | 6 mm | |
CWN-CWX | 1.5 mm - 4 mm | |
axial grooving possible | no | |
Manufacturer's designation | PCHL 20-34 | |
Type of product | Screw-on toolholder |
Article number | 273925 20/34 | |
EAN / GTIN | 7291075287141 | |
Manufacturer number | 2302155 |