{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Eco | |
Groove width w | 3 mm | |
Application type | left-hand | |
Through-coolant | yes | |
Grooving depth tmax | 15 mm | |
Functional width L4 | 21.5 mm | |
Head length L1 | 34.5 mm | |
Shank width b | 20 mm | |
Overall length L | 93.5 mm | |
Screw | 279815 6 (TX25; 6 Nm) | |
axial grooving possible | no | |
Type of product | Boring bar |
Article number | 273831 20/3 | |
EAN / GTIN | 4045197517258 | |
Manufacturer number | 273831 20/3 |
This article |
Recommendations |
|||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
![]() ![]() Eco grooving toolholder 20/3 mm
on request
In stock
19 pieces in stock
236,90 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
40 pieces in stock
227,70 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
10 pieces in stock
319,70 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
33 pieces in stock
264,50 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
19 pieces in stock
277,15 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
24 pieces in stock
253,00 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
11 pieces in stock
253,00 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
33 pieces in stock
227,70 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
31 pieces in stock
288,65 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
39 pieces in stock
339,25 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
14 pieces in stock
310,50 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
28 pieces in stock
236,90 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
28 pieces in stock
262,20 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1 pieces in stock
227,70 €
plus VAT at the current rate
Prices plus delivery costs
|
|
axial grooving possible | no | no | no | no | no | no | no | no | no | no | no | no | no | no |
Through-coolant | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes | yes |
Shank width b | 20 mm | 16 mm | 25 mm | 16 mm | 25 mm | 20 mm | 20 mm | 16 mm | 25 mm | 25 mm | 20 mm | 16 mm | 25 mm | 16 mm |
Groove width w | 3 mm | 4 mm | 3 mm | 3 mm | 4 mm | 4 mm | 3 mm | 3 mm | 3 mm | 3 mm | 3 mm | 3 mm | 3 mm | 2 mm |
Application type | left-hand | left-hand | left-hand | left-hand | left-hand | left-hand | left-hand | left-hand | left-hand | left-hand | left-hand | left-hand | left-hand | left-hand |
Series | Eco | Eco | Eco | Eco | Eco | Eco | Eco | Eco | Eco | Eco | Eco | Eco | Eco | Eco |
Type of product | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar |