• The item cannot be ordered due to missing prices.

HELIGRIP HFHR compact toolholder reinforced 400-3000 mm

Article no.: 273768 400-3000
New product

Select article variation and quantity

⌀ range / cut DAXN-DAXX (mm) Unit price incl. VAT
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HELI-GRIP
Groove width w 6 mm
Application type right-hand
Through-coolant no
Grooving depth tmax 32 mm
Head length L1 51 mm
B 25 mm
Overall length L 150 mm
HBH 3 mm
OAH 40 mm
WF 26.4 mm
H 25 mm
axial grooving possible yes
Manufacturer's designation HFHR 25-400-6T32
Type of product Toolholder

Identification numbers & Classifications

Article number 273768 400-3000
EAN / GTIN 7291075033762
Manufacturer number 2500292

Description

Application:

For face grooving and facing.

Suitable for:

Inserts No. 273403273413.

Suitable products

Inserts

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart