{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | HELI-GRIP | |
Shank size | 20 mm | |
Groove width w | 4 mm | |
Application type | left-hand | |
Through-coolant | no | |
Head length L1 | 42 mm | |
Overall length L | 140 mm | |
CWX | 4.76 mm | |
CUTDIA | 50 mm | |
WF | 18.4 mm | |
WB | 3.2 mm | |
axial grooving possible | yes | |
Manufacturer's designation | HELIL 2020-4T25 | |
Type of product | Toolholder |
Article number | 273767 20/4 | |
EAN / GTIN | 7291075031676 | |
Manufacturer number | 2500513 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() HELIGRIP HELI toolholder 20/4 mm
on request
In stock
7 pieces in stock
€169.05
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3 pieces in stock
€174.80
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
11 pieces in stock
€182.85
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
9 pieces in stock
€189.18
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1 pieces in stock
€200.10
plus VAT at the current rate
Prices plus delivery costs
|
|
axial grooving possible | yes | yes | yes | yes | yes |
Overall length L | 140 | 125 | 125 | 125 | 150 |
Through-coolant | no | no | no | no | no |
Head length L1 | 42 | 37 | 40 | 48 | 51 |
Groove width w | 4 | 4 | 4 | 4 | 4 |
Application type | left-hand | left-hand | left-hand | left-hand | left-hand |
Type of product | Toolholder | Boring bar | Boring bar | Boring bar | Boring bar |