Grooving insert straight cutting edge, PCD, Groove width w: 4mm

Article no.: 273743 4
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
16 pieces in stock

Select article variation and quantity

Groove width w (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Groove width w 4 mm
Main application N
Cutting conditions continuous
Type PCD
Tool material PCD
Tolerance groove width w ±0.03 mm
Corner radius R 0.2 mm
Number of changes/inserts 1
Finishing/roughing assignment Skrubbearbejdning-sletbearbejdning
Indexable insert profile neutral
Type of product Indexable insert for grooving

Identification & Classification

Article number 273743 4
EAN / GTIN 4045197498700
Manufacturer number 273743 4
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu plastics
N
650
Aluminium (short chipping)
N
650
Alu > 10% Si
N
650
CuZn
N
550
Graphite, GRP, CRP
N
400
continuous
 
wet maximum
 
dry
 

Description

Version:

With laser-profiled chipbreaker for optimum chip formation.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart