Grooving insert Full radius, CU7025, Groove width w: 4mm

Article no.: 273736 4
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    €32.29 / Piece
  • from 10 Piece
    €26.91 / Piece
on request
In stock
275 pieces in stock

Select article variation and quantity

Groove width w (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Groove width w 4 mm
Main application P
Cutting conditions continuous
Type CU7025
Coating uncoated
Tool material Cermet
Tolerance groove width w ±0.04 mm
Cutting depth ap 0.6 mm - 1.6 mm
Feed f 0.1 mm/rev. - 0.22 mm/rev.
Number of changes/inserts 2
Finishing/roughing assignment Skrubbearbejdning-sletbearbejdning
Indexable insert profile neutral
Type of product Indexable insert for grooving

Identification & Classification

Article number 273736 4
EAN / GTIN 4045197579263
Manufacturer number 273736 4
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 500 N/mm²
P
210
Steel < 750 N/mm²
P
170
Steel < 900 N/mm²
P
140
continuous
 
dry
 

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart