Grooving insert medium machining 5 mm

Article no.: 273730 5
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    34,22 € / Piece
  • from 10 Piece
    28,52 € / Piece
on request
In stock
348 pieces in stock

Select article variation and quantity

Groove width w (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Groove width w 5 mm
    Main application P
    Cutting conditions continuous
    Grade CU7025
    Coating uncoated
    Tool material Cermet
    Tolerance groove width w ±0.04 mm
    Cutting depth ap 1 mm - 2.7 mm
    Feed f 0.12 mm/rev. - 0.3 mm/rev.
    Corner radius R 0.4 mm
    Number of changes/inserts 2
    Finishing/roughing assignment Skrubbearbejdning-sletbearbejdning
    Indexable insert profile neutral
    Type of product Indexable insert for grooving

    Identification numbers & Classifications

    Article number 273730 5
    EAN / GTIN 4045197579232
    Manufacturer number 273730 5

    Application Table

    Steel < 500 N/mm²
    P
    210
    Steel < 750 N/mm²
    P
    170
    Steel < 900 N/mm²
    P
    140
    continuous
     
    dry
     

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart