Parting-off / grooving insert, HU7310, Groove width w: 4mm

Article no.: 273664 4
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    €29.39 / Piece
  • from 10 Piece
    €24.50 / Piece
on request
In stock
167 pieces in stock

Select article variation and quantity

Groove width w (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Groove width w 4 mm
Main application N
Secondary application Ti
Cutting conditions slightly interrupted
Type HU7310
Coating uncoated
Tool material Carbide
Tolerance groove width w ±0.04 mm
Feed f 0.08 mm/rev. - 0.26 mm/rev.
Corner radius R 0.2 mm
Number of changes/inserts 2
Finishing/roughing assignment Skrubbearbejdning-sletbearbejdning
Indexable insert profile neutral
Type of product Indexable insert for grooving

Identification & Classification

Article number 273664 4
EAN / GTIN 4045197770660
Manufacturer number 273664 4
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu plastics
N
350
Aluminium (short chipping)
N
350
Alu > 10% Si
N
280
Ti > 850 N/mm²
S
50
continuous
 
irregular
 
wet maximum
 

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart