• The item cannot be ordered due to missing prices.

TANGFGRIP adapter 3,05 mm

Article no.: 273612 3,05
New product

Select article variation and quantity

Groove width w (mm) Unit price incl. VAT
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series TANGFGRIP
Groove width w 3.05 mm
Application type neutral
Through-coolant no
OAL 49 mm
CUTDIA 65 mm
Shank type Clamping toolholder
for maximum workpiece ⌀ 65 mm
axial grooving possible no
Overhang 32.5 mm
Manufacturer's designation TGAQ D65-3-4Z-ECD
Type of product Cartridges

Identification numbers & Classifications

Article number 273612 3,05
EAN / GTIN 7291075466171
Manufacturer number 3387743

Description

Suitable for:

JETCROWN quick-clamping crown No. 279950.

Suitable for:

JET-CROWN

Delivery conditions:

CUTDIA (mm): 65

Attention:

Please order the assembly key No. 279955 separately.

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart