• The item cannot be ordered due to missing prices.

MINCUT MIGR inserts neutral 1/8 mm

Article no.: 270422 1/8
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece

Select article variation and quantity

Groove width w / insert size (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Minimum ⌀ Dmin 8.5 mm
    Grade IC908
    Insert size ⌀ d 8 mm
    Groove width w 1 mm
    maximum cutting depth tmax 1.4 mm
    Corner radius R 0.05 mm
    WF 4 mm
    Cutting depth ap 0.05 mm - 0.5 mm
    Feed rate f when turning 0.03 mm/rev. - 0.1 mm/rev.
    Main application UNI
    Cutting conditions continuous
    Cutting speed vc main application 80 mm/min - 140 mm/min
    Feed rate f when parting off 0.01 mm/rev. - 0.03 mm/rev.
    Series MINCUT
    Cutting depth ap min 0.05
    Cutting depth ap max 0.5
    Manufacturer's designation MIGR 8-1.00-0.05 IC908
    Type of product Mini indexable insert

    Identification numbers & Classifications

    Article number 270422 1/8
    EAN / GTIN 7291075287042
    Manufacturer number 6405191

    Description

    Version:

    For internal grooving at low cutting depth.

    Suitable for:

    Boring bar No. 270420.

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart