CDCT S40101, Grade: HB7035

Article no.: 268520 HB7035
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    €19.60 / Piece
  • from 10 Piece
    €16.33 / Piece
Do you want to order more than one article? To quick entry
on request
In stock
504 pieces in stock

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert CDCT S40101
Corner radius 0.1 mm
Grade HB7035
Tool material Carbide
Coating TiN
Main application P
Secondary application K
Cutting conditions continuous
Chip breaker SF
Cutting depth ap 0.05 mm - 0.23 mm
Feed f 0.03 mm/rev. - 0.25 mm/rev.
Cutting speed vc main application 60 m/min - 150 m/min
Cutting speed vc secondary application 60 m/min - 150 m/min
Number of changes/inserts 2
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 268520 HB7035
EAN / GTIN 4062406056902
Manufacturer number 268520 HB7035

Application Table

Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Steel < 1100 N/mm²
P
Steel < 1400 N/mm²
P
GG(G)
K
continuous
 
wet maximum
 
dry
 

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart