CCMW 09T308, BUX220, Cutting edge version: M

Article no.: 265758 M
plus VAT at the current rate Prices plus delivery costs
on request
In stock
42 pieces in stock

Select article variation and quantity

Cutting edge version Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert CCMW 09T308
Corner radius 0.8 mm
Grade BUX220
Tool material CBN
Cutting conditions continuous
Cutting edge version M
Cutting depth ap 0.1 mm - 0.5 mm
Feed f 0.1 mm/rev. - 0.2 mm/rev.
Cutting speed vc main application 80 m/min - 200 m/min
Number of changes/inserts 1
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 265758 M
EAN / GTIN 4045197818065
Manufacturer number 265758 M

Application Table

Steel < 55 HRC
H
Steel < 60 HRC
H
continuous
 
irregular
 
dry
 

Description

Version:

  • Disposable insert.
  • Single cutting edge.

Note:

Further indexable insert shapes, sizes and corner radii available on request.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart