DCGW 11T304 G

Article no.: 265439 G
plus VAT at the current rate Prices plus delivery costs
on request
In stock
515 pieces in stock

Select article variation and quantity

Cutting edge version Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert DCGW 11T304
Corner radius 0.4 mm
Grade BU7220
Tool material CBN
Cutting conditions continuous; heavily interrupted; slightly interrupted
Cutting edge version G
Cutting depth ap 0.03 mm - 0.12 mm
Feed f 0.04 mm/rev. - 0.12 mm/rev.
Cutting speed vc main application 120 m/min - 160 m/min
Number of changes/inserts 2
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 265439 G
EAN / GTIN 4045197895622
Manufacturer number 265439 G

Application Table

Steel < 55 HRC
H
Steel < 60 HRC
H
Steel < 67 HRC
H
continuous
 
irregular
 
interrupted
 
dry
 

Description

Version:

Fitted with 2 cutters.

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart