VCGT 160402 HB7310

Article no.: 261457 HB7310
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    €25.39 / Piece
  • from 10 Piece
    €21.16 / Piece
on request
In stock
1 476 pieces in stock

Product details

Technical Data

ISO code indexable insert VCGT 160402
Corner radius 0.2 mm
Grade HB7310
Tool material Carbide
Main application N
Cutting conditions continuous
Chip breaker AM
Tolerance G
Cutting depth ap 0.1 mm - 4 mm
Feed f 0.05 mm/rev. - 0.5 mm/rev.
Cutting speed vc main application 350 m/min - 600 m/min
Number of changes/inserts 2
Finishing/roughing assignment Roughing; Finishing; Skrubbearbejdning-sletbearbejdning
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 261457 HB7310
EAN / GTIN 4045197671707

Application Table

Alu plastics
N
Aluminium (short chipping)
N
Alu > 10% Si
N
CuZn
N
continuous
 
wet maximum
 

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart