Screw-on toolholder 16/16 mm

Article no.: 261314 16/16
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
4 pieces in stock

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Standard: Works standard
  • Through-coolant: no

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Shank size 16 mm
    Insert size 16 mm
    Application type right-hand
    Standard Works standard
    Through-coolant no
    ISO code toolholder SVACR/L 1616M16
    suitable indexable insert VC.. 1604..
    Functional width L4 16 mm
    Head length L1 40 mm
    Overall length L 150 mm
    Pack of insert screws 269021 2
    Setting angle κ 90 degrees
    Application External longitudinal turning; External longitudinal turning
    Type of product Boring bar

    Identification numbers & Classifications

    Article number 261314 16/16
    EAN / GTIN 4045197798114
    Manufacturer number 261314 16/16

    Downloads & documents

    Suitable products

    Spare parts

    Inserts

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart