{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master Mute | |
Shank ⌀ Ds | 32 mm | |
Plattengröße | 16 mm | |
Einsatzart | left-hand | |
Standard | DIN 8024 | |
Vibration | damped | |
Innenkühlung | yes | |
ISO-Code Halter | A32X STFCR/L16 | |
Setting angle κ | 90 degrees | |
passende Wendeschneidplatte | TC.. 16T3.. | |
Minimum pre-drill ⌀ Dmin | 40 mm | |
Centre offset L3 | 22 mm | |
non-clamping range S | 192 mm | |
Overall length L | 277 mm | |
Overhang L1 | 160 mm | |
Wendeplattenschrauben-Set | 269028 50 | |
Anwendung | Internal longitudinal turning | |
Type of product | Boring Bar |
Article number | 260921 32/16 | |
EAN / GTIN | 4067263623472 | |
Manufacturer number | 260921 32/16 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |