{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank size | 8 mm | |
Insert size | 9 mm | |
Application type | right-hand | |
Standard | Works standard | |
Through-coolant | no | |
ISO code toolholder | SSSCR/L 0808D09 | |
suitable indexable insert | SC.. 09T3.. | |
Functional width L4 | 13.25 mm | |
Head length L1 | 21 mm | |
Overall length L | 60 mm | |
Set of insert screws | 269028 23 | |
Setting angle κ | 45 degrees | |
Application | External longitudinal turning; External longitudinal turning | |
Type of product | Boring bar |
Article number | 260706 8/09 | |
EAN / GTIN | 4045197937452 | |
Manufacturer number | 260706 8/09 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |