{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | DCMT 11T304 | |
Corner radius | 0.4 mm | |
Grade | CA510 | |
Tool material | Carbide | |
Main application | P | |
Cutting conditions | continuous | |
Chip breaker | GK | |
Tolerance | M | |
Cutting depth ap | 0.5 mm - 3 mm | |
Feed f | 0.1 mm/rev. - 0.3 mm/rev. | |
Cutting speed vc main application | 140 m/min - 450 m/min | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | |
Type of product | Indexable insert for turning |
Article number | 260490 CA510 | |
EAN / GTIN | 4960664697618 | |
Manufacturer number | TAA01856 |
This article |
Recommendations |
|||
---|---|---|---|---|
DC.T 11T304, Grade: CA510
on request
In stock
63 pieces in stock
€12.35
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1 464 pieces in stock
from
1
Pieces
€13.39
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
€11.16
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
734 pieces in stock
from
1
Pieces
€13.39
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
€11.16
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
207 pieces in stock
from
1
Pieces
€13.39
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
€11.16
plus VAT at the current rate
Prices plus delivery costs
|
|
Corner radius | 0.4 mm | 0.4 mm | 0.4 mm | 0.4 mm |
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | Semi-roughing | Semi-roughing | Skrubbearbejdning-sletbearbejdning |
Grade | CA510 | HB7010-1 | HB7120-1 | HB7210-1 |
Chip breaker | GK | SM | VM | GM |
Main application | P | P | M | K |
Cutting speed vc main application | 140 m/min - 450 m/min | 120 m/min - 440 m/min | 80 m/min - 260 m/min | 100 m/min - 450 m/min |
Type of product | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning |