{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO-Code Wendeschneidplatte | DCMT070202 | |
Eckenradius | 0.2 mm | |
Sorte | HB7130-2 | |
Tool material | Carbide | |
Coating | coated | |
Hauptanwendung | M | |
Schnittbedingung | slightly interrupted | |
Spanbrecher | VM | |
Toleranz | M | |
Cutting depth ap | 0.5 mm - 2.5 mm | |
Feed f | 0.1 mm/rev. - 0.4 mm/rev. | |
Cutting speed vc main application | 70 m/min - 240 m/min | |
Number of changes/inserts | 2 | |
Schlicht/Schrupp-Zuordnung | Finishing | |
Type of product | Indexable insert for turning |
Article number | 260449 HB7130-2 | |
EAN / GTIN | 4067263290926 | |
Manufacturer number | 260449 HB7130-2 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |