{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | DCMT 11T302 | |
Corner radius | 0.2 mm | |
Grade | CA6525 | |
Tool material | Carbide | |
Main application | M | |
Cutting conditions | slightly interrupted | |
Chip breaker | MQ | |
Tolerance | M | |
Cutting depth ap | 0.5 mm - 1.5 mm | |
Feed f | 0.05 mm/rev. - 0.25 mm/rev. | |
Cutting speed vc main application | 50 m/min - 140 m/min | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 260385 CA6525 | |
EAN / GTIN | 4960664589241 | |
Manufacturer number | TJV01896 |
This article |
Recommendations |
|||
---|---|---|---|---|
DC.T 11T302, Grade: CA6525
on request
In stock
342 pieces in stock
12,35 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
722 pieces in stock
from
1
Pieces
13,11 €
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
10,93 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1 283 pieces in stock
8,05 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1 033 pieces in stock
from
1
Pieces
13,39 €
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
11,16 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Finishing/roughing assignment | Finishing | Finishing | Finishing | Finishing |
Cutting conditions | slightly interrupted | slightly interrupted | slightly interrupted | slightly interrupted |
Cutting depth ap | 0.5 mm - 1.5 mm | 0.2 mm - 1.5 mm | 0.1 mm - 1 mm | 0.2 mm - 1.5 mm |
Grade | CA6525 | HB7140-1 | HBT130 | HB7130-2 |
Chip breaker | MQ | VS | M | VS |
Feed f | 0.05 mm/rev. - 0.25 mm/rev. | 0.1 mm/rev. - 0.3 mm/rev. | 0.05 mm/rev. - 0.2 mm/rev. | 0.1 mm/rev. - 0.3 mm/rev. |
Cutting speed vc main application | 50 m/min - 140 m/min | 70 m/min - 260 m/min | 60 m/min - 220 m/min | 80 m/min - 270 m/min |