{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | DCMT 070204 | |
Corner radius | 0.4 mm | |
Grade | SW05 | |
Tool material | Carbide | |
Main application | Ti | |
Cutting conditions | continuous | |
Chip breaker | MQ | |
Tolerance | M | |
Cutting depth ap | 0.1 mm - 1 mm | |
Feed f | 0.05 mm/rev. - 0.2 mm/rev. | |
Cutting speed vc main application | 40 m/min - 100 m/min | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 260382 SW05 | |
EAN / GTIN | 4960664629602 | |
Manufacturer number | TWH01821 |
This article |
Recommendations |
|||
---|---|---|---|---|
DC.T 070204, Grade: SW05
on request
In stock
51 pieces in stock
8,45 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
462 pieces in stock
from
1
Pieces
11,45 €
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
9,55 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
67 pieces in stock
from
1
Pieces
16,35 €
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
13,63 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
186 pieces in stock
from
1
Pieces
11,45 €
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
9,55 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Corner radius | 0.4 mm | 0.4 mm | 0.4 mm | 0.4 mm |
ISO code indexable insert | DCMT 070204 | DCMT 070204 | DCMT 070204 | DCMT 070204 |
Finishing/roughing assignment | Finishing | Finishing | Finishing | Finishing |
Cutting conditions | continuous | continuous | continuous | continuous |
Feed f | 0.05 mm/rev. - 0.2 mm/rev. | 0.1 mm/rev. - 0.3 mm/rev. | 0.03 mm/rev. - 0.1 mm/rev. | 0.05 mm/rev. - 0.3 mm/rev. |
Main application | Ti | M | N | S |
Tolerance | M | M | G | M |