DCGT 11T301 SP4019

Article no.: 260372 SP4019
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    € 29,74 / Piece
  • from 10 Piece
    € 24,78 / Piece
on request
In stock
152 pieces in stock

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert DCGT 11T301
Corner radius 0.1 mm
Grade SP4019
Tool material Carbide
Main application UNI
Cutting conditions continuous
Chip breaker 62
Cutting depth ap 0.15 mm - 3 mm
Feed f 0.05 mm/rev. - 0.3 mm/rev.
Cutting speed vc main application 30 m/min - 440 m/min
Number of changes/inserts 2
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 260372 SP4019
Manufacturer number 5666884

Application Table

Alu > 10% Si
N
Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Steel < 1100 N/mm²
P
Steel < 1400 N/mm²
P
INOX < 900 N/mm²
M
INOX > 900 N/mm²
M
Ti > 850 N/mm²
S
CuZn
N
Uni
 
continuous
 
wet maximum
 
dry
 

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart