{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | DCMT 070204 | |
Corner radius | 0.4 mm | |
Grade | CU7010 | |
Tool material | Cermet | |
Coating | uncoated | |
Main application | P | |
Secondary application | M | |
Cutting conditions | continuous | |
Chip breaker | SS | |
Tolerance | M | |
Cutting depth ap | 0.2 mm - 1.5 mm | |
Feed f | 0.05 mm/rev. - 0.2 mm/rev. | |
Cutting speed vc main application | 90 m/min - 210 m/min | |
Cutting speed vc secondary application | 80 m/min - 140 m/min | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Finishing |
Article number | 260353 CU7010 | |
EAN / GTIN | 4045197668875 | |
Manufacturer number | 260353 CU7010 |