{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Master Eco | |
Shank size | 25 mm | |
Insert size | 11 mm | |
Application type | left-hand | |
Norm | Works standard | |
Through-coolant | yes | |
ISO code toolholder | SDJCR/ L 2525H11 | |
suitable indexable insert | DC.. 11T3.. | |
Functional width L4 | 32 mm | |
Head length L1 | 30 mm | |
Overall length L | 100 mm | |
Pack of insert screws | 269023 3 | |
Shim | 269007 1 | |
Shim screw | 269013 7 | |
Setting angle κ | 93 degrees | |
Application | External longitudinal turning; External longitudinal turning | |
Type of product | Screw-on toolholder |
Article number | 260291 25/11 | |
EAN / GTIN | 4067263122463 | |
Manufacturer number | 260291 25/11 |