{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | CCMT 09T308 | |
Corner radius | 0.8 mm | |
Grade | CA6525 | |
Tool material | Carbide | |
Main application | M | |
Cutting conditions | slightly interrupted | |
Chip breaker | MQ | |
Tolerance | M | |
Cutting depth ap | 0.5 mm - 2.5 mm | |
Feed f | 0.05 mm/rev. - 0.2 mm/rev. | |
Cutting speed vc main application | 50 m/min - 140 m/min | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 260098 CA6525 | |
EAN / GTIN | 4960664589210 | |
Manufacturer number | TJV00492 |
This article |
Recommendations |
||
---|---|---|---|
CCMT 09T308, Grade: CA6525
on request
In stock
99 pieces in stock
€11.56
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
997 pieces in stock
from
1
Pieces
€11.25
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
€9.37
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1 193 pieces in stock
from
1
Pieces
€11.45
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
€9.55
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 2 | 2 | 2 |
ISO code indexable insert | CCMT 09T308 | CCMT 09T308 | CCMT 09T308 |
Tool material | Carbide | Carbide | Carbide |
Cutting conditions | slightly interrupted | slightly interrupted | slightly interrupted |
Chip breaker | MQ | VS | VS |
Type of product | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning |
Tolerance | M | M | M |