CC.T 09T304 SW05

Article no.: 260097 SW05
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock
199 pieces in stock

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert CCMT 09T304
Corner radius 0.4 mm
Grade SW05
Tool material Carbide
Main application Ti
Cutting conditions continuous
Chip breaker MQ
Tolerance M
Cutting depth ap 0.1 mm - 1 mm
Feed f 0.05 mm/rev. - 0.2 mm/rev.
Cutting speed vc main application 40 m/min - 100 m/min
Number of changes/inserts 2
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 260097 SW05
EAN / GTIN 4960664629480
Manufacturer number TWH00491

Application Table

Ti > 850 N/mm²
S
continuous
 
wet maximum
 

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart