GARANT Master Turn boring bar, steel spiral flutes, left-hand, Shank ⌀ / insert size: 25/12mm

Article no.: 260031 25/12
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
2 pieces in stock

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Boring depth up to: 3×D
  • Standard: DIN 8024
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series GARANT Master
Shank ⌀ Ds 25 mm
Insert size 12 mm
Application type left-hand
Boring depth up to 3×D
Standard DIN 8024
Through-coolant yes
ISO code toolholder A25R SCLCR/L12
suitable indexable insert CC.. 1204..
Minimum pre-drill ⌀ Dmin 27 mm
Centre offset L3 13.5 mm
Clamping height L2 23 mm
Head length L1 43 mm
Overall length L 200 mm
Pack of insert screws 269028 9
Application Internal longitudinal turning
Type of product Boring Bar

Identification numbers & Classifications

Article number 260031 25/12
EAN / GTIN 4062406576752
Manufacturer number 260031 25/12

Downloads & documents

Suitable products

From the same series "GARANT Master" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart