{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | WNMG 080408 | |
Corner radius | 0.8 mm | |
Grade | HB7020 | |
Tool material | Carbide | |
Main application | P | |
Cutting conditions | slightly interrupted | |
Chip breaker | SG | |
Cutting depth ap | 1.5 mm - 6 mm | |
Feed f | 0.25 mm/rev. - 0.6 mm/rev. | |
Cutting speed vc main application | 100 m/min - 300 m/min | |
Number of changes/inserts | 6 | |
Finishing/roughing assignment | Roughing | |
Type of product | Indexable insert for turning |
Article number | 252208 HB7020 | |
EAN / GTIN | 4045197711335 | |
Manufacturer number | 252208 HB7020 |
This article |
Recommendations |
|||||||
---|---|---|---|---|---|---|---|---|
WNMG 080408, Grade: HB7020
on request
In stock
2 156 pieces in stock
from
1
Pieces
14,56 €
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
12,13 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
770 pieces in stock
from
1
Pieces
14,56 €
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
12,13 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
889 pieces in stock
from
1
Pieces
14,28 €
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
11,90 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
540 pieces in stock
from
1
Pieces
14,28 €
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
11,90 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
345 pieces in stock
from
1
Pieces
14,56 €
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
12,13 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
175 pieces in stock
from
1
Pieces
14,56 €
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
12,13 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
958 pieces in stock
9,09 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
642 pieces in stock
9,09 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 6 | 6 | 6 | 6 | 6 | 6 | 6 | 6 |
Corner radius | 0.8 mm | 0.8 mm | 0.8 mm | 0.8 mm | 0.8 mm | 0.8 mm | 0.8 mm | 0.8 mm |
Finishing/roughing assignment | Roughing | Roughing | Roughing | Roughing | Roughing | Roughing | Roughing | Roughing |
Tool material | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide |
Cutting conditions | slightly interrupted | continuous | continuous | slightly interrupted | heavily interrupted | slightly interrupted | slightly interrupted | slightly interrupted |
Grade | HB7020 | HB7010-1 | HB7120-1 | HB7140-1 | HB7035-1 | HB7210-1 | HBT130 | HBT020 |
Chip breaker | SG | SG | VG | VG | SG | GG | MR | PR |