{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | WNMG 080408 | |
Corner radius | 0.8 mm | |
Grade | IC8250 | |
Tool material | Carbide | |
Main application | P | |
Cutting conditions | slightly interrupted | |
Chip breaker | F3P | |
Cutting depth ap | 0.4 mm - 2.5 mm | |
Feed f | 0.08 mm/rev. - 0.25 mm/rev. | |
Cutting speed vc main application | 150 m/min - 380 m/min | |
Number of changes/inserts | 6 | |
Finishing/roughing assignment | Finishing | |
Manufacturer's designation | WNMG 080408-F3P IC8250 | |
Type of product | Indexable insert for turning |
Article number | 251991 IC8250 | |
EAN / GTIN | 7291075319392 | |
Manufacturer number | 5566850 |
This article |
Recommendations |
||
---|---|---|---|
WNMG 080408, Grade: IC8250
on request
In stock
30 pieces in stock
€17.65
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
261 pieces in stock
from
1
Pieces
€14.56
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
€12.13
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
544 pieces in stock
from
1
Pieces
€16.15
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
€13.46
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 6 | 6 | 6 |
Corner radius | 0.8 mm | 0.8 mm | 0.8 mm |
Tool material | Carbide | Carbide | Carbide |
Cutting conditions | slightly interrupted | slightly interrupted | slightly interrupted |
Chip breaker | F3P | SS | WSS |
Main application | P | P | P |
Type of product | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning |