{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master Eco | |
Shank size | 20 mm | |
Insert size | 8 mm | |
Application type | left-hand | |
Standard | Works standard | |
Through-coolant | yes | |
ISO code toolholder | MWLNR/L 2020X08 | |
suitable indexable insert | WN.. 0804.. | |
Functional width L4 | 25 mm | |
Head length L1 | 35 mm | |
Overall length L | 95 mm | |
Shim | 259033 6 | |
Clamping claw | 259038 18 | |
Screw for clamping claw | 259021 6 | |
Pin | 259049 7 | |
Setting angle κ | 95 degrees | |
Application | External longitudinal turning; External longitudinal turning | |
Type of product | QuickTurn clamping toolholder |
Article number | 251923 20/08 | |
EAN / GTIN | 4062406734688 | |
Manufacturer number | 251923 20/08 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |