VNMG 160408 CA315

Article no.: 251824 CA315
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    24,41 € / Piece
  • from 10 Piece
    20,34 € / Piece
Do you want to order more than one article? To quick entry
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

Grade Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert VNMG 160408
    Corner radius 0.8 mm
    Grade CA315
    Tool material Carbide
    Coating coated
    Main application O
    Cutting conditions slightly interrupted
    Chip breaker KG
    Cutting depth ap 0.5 mm - 3.6 mm
    Feed f 0.15 mm/rev. - 0.45 mm/rev.
    Cutting speed vc main application 150 m/min - 350 m/min
    Number of changes/inserts 4
    Finishing/roughing assignment Finishing
    Type of product Indexable insert for turning

    Identification numbers & Classifications

    Article number 251824 CA315
    EAN / GTIN 4960664799961

    Application Table

    GG(G)
    K
    continuous
     
    irregular
     
    wet maximum
     

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart