{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | SNMG 120408 | |
Corner radius | 0.8 mm | |
Grade | PR005S | |
Tool material | Carbide | |
Main application | S | |
Cutting conditions | continuous | |
Chip breaker | MQ | |
Cutting depth ap | 0.4 mm - 1.5 mm | |
Feed f | 0.03 mm/rev. - 0.12 mm/rev. | |
Cutting speed vc main application | 30 m/min - 90 m/min | |
Coating | Megacoat Hard | |
Number of changes/inserts | 8 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 251164 PR005S | |
EAN / GTIN | 4960664836628 | |
Manufacturer number | TLH05227 |
This article |
Recommendations |
||
---|---|---|---|
SNMG 120408, Grade: PR005S
on request
In stock
29 pieces in stock
€14.38
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
189 pieces in stock
from
1
Pieces
€14.56
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
€12.13
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
262 pieces in stock
from
1
Pieces
€14.56
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
€12.13
plus VAT at the current rate
Prices plus delivery costs
|
|
Corner radius | 0.8 mm | 0.8 mm | 0.8 mm |
Finishing/roughing assignment | Finishing | Finishing | Finishing |
Cutting conditions | continuous | continuous | continuous |
Cutting depth ap | 0.4 mm - 1.5 mm | 0.3 mm - 2 mm | 0.3 mm - 2 mm |
Chip breaker | MQ | SS | VS |
Feed f | 0.03 mm/rev. - 0.12 mm/rev. | 0.1 mm/rev. - 0.4 mm/rev. | 0.1 mm/rev. - 0.4 mm/rev. |
Main application | S | P | M |