SNMG 120404, Grade: HB7120-1

Article no.: 251142 HB7120-1
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    €14.56 / Piece
  • from 10 Piece
    €12.13 / Piece
on request
In stock
442 pieces in stock

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SNMG 120404
Corner radius 0.4 mm
Grade HB7120-1
Tool material Carbide
Main application M
Cutting conditions continuous
Chip breaker VS
Cutting depth ap 0.3 mm - 2 mm
Feed f 0.1 mm/rev. - 0.4 mm/rev.
Cutting speed vc main application 90 m/min - 290 m/min
Number of changes/inserts 8
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 251142 HB7120-1
EAN / GTIN 4045197819925
Manufacturer number 251142 HB7120-1

Application Table

INOX < 900 N/mm²
M
INOX > 900 N/mm²
M
continuous
 
wet maximum
 

Downloads & documents

Compare with similar products

This article


Recommendations


SNMG 120404, Grade: HB7120-1

SNMG 120404, Grade: HB7120-1

on request
In stock
442 pieces in stock
from 1  Pieces
€14.56
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
€12.13
plus VAT at the current rate Prices plus delivery costs
on request
In stock
508 pieces in stock
from 1  Pieces
€14.28
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
€11.90
plus VAT at the current rate Prices plus delivery costs
on request
In stock
494 pieces in stock
€7.42
plus VAT at the current rate Prices plus delivery costs
on request
In stock
724 pieces in stock
from 1  Pieces
€14.56
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
€12.13
plus VAT at the current rate Prices plus delivery costs
Corner radius 0.4 mm 0.4 mm 0.4 mm 0.4 mm
Tool material Carbide Carbide Carbide Carbide
Cutting conditions continuous slightly interrupted slightly interrupted slightly interrupted
Cutting depth ap 0.3 mm - 2 mm 0.3 mm - 2 mm 0.5 mm - 2 mm 0.3 mm - 2 mm
Chip breaker VS VS MF VS
Feed f 0.1 mm/rev. - 0.4 mm/rev. 0.1 mm/rev. - 0.4 mm/rev. 0.15 mm/rev. - 0.45 mm/rev. 0.1 mm/rev. - 0.4 mm/rev.
Cutting speed vc main application 90 m/min - 290 m/min 70 m/min - 260 m/min 60 m/min - 220 m/min 80 m/min - 270 m/min

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart