Lever lock toolholder 25/15 mm

Article no.: 251113 25/15
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock
  • Standard: DIN ISO 5610
  • Through-coolant: no

Product details

Technical Data

Shank size 25 mm
Insert size 15 mm
Application type left-hand
Standard DIN ISO 5610
Through-coolant no
ISO code toolholder PSSNR/L 2525M15
suitable indexable insert SN.. 1506..
Functional width L4 32 mm
Head length L1 35 mm
Overall length L 150 mm
Shim 259031 37
Lever 259015 12
Lever screw 259018 11
Shim pins pack 259044 6
Shim punches pack 259047 4
Setting angle κ 45 degrees
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 251113 25/15
EAN / GTIN 4045197656797
Manufacturer number 251113 25/15

Downloads & documents

Suitable products

Spare parts

Inserts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Shank / insert size (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart