DNMG 150604 KW10

Article no.: 250796 KW10
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock
168 pieces in stock

Select article variation and quantity

Grade Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert DNMG 150604
    Corner radius 0.4 mm
    Grade KW10
    Tool material Carbide
    Main application N
    Cutting conditions slightly interrupted
    Chip breaker AH
    Cutting depth ap 0.8 mm - 3.5 mm
    Feed f 0.1 mm/rev. - 0.35 mm/rev.
    Cutting speed vc main application 60 m/min - 400 m/min
    Number of changes/inserts 4
    Finishing/roughing assignment Semi-roughing
    Type of product Indexable insert for turning

    Identification numbers & Classifications

    Article number 250796 KW10
    EAN / GTIN 4960664224371
    Manufacturer number TWE64426

    Application Table

    Alu plastics
    N
    Aluminium (short chipping)
    N
    Alu > 10% Si
    N
    continuous
     
    irregular
     
    wet maximum
     

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart