DNMG 150612, Grade: HBT130

Article no.: 250787 HBT130
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock
256 pieces in stock

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert DNMG 150612
Corner radius 1.2 mm
Grade HBT130
Tool material Carbide
Coating TiCN
Main application M
Cutting conditions slightly interrupted
Chip breaker MR
Cutting depth ap 2 mm - 6 mm
Feed f 0.15 mm/rev. - 0.55 mm/rev.
Cutting speed vc main application 40 m/min - 180 m/min
Number of changes/inserts 4
Finishing/roughing assignment Roughing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 250787 HBT130
EAN / GTIN 4062406261641
Manufacturer number 250787 HBT130

Application Table

continuous
 
irregular
 
wet maximum
 

Downloads & documents

Compare with similar products

This article


Recommendations


DNMG 150612, Grade: HBT130

DNMG 150612, Grade: HBT130

on request
In stock
256 pieces in stock
12,31 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
638 pieces in stock
from 1  Pieces
19,53 €
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
16,27 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
600 pieces in stock
from 1  Pieces
19,87 €
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
16,56 €
plus VAT at the current rate Prices plus delivery costs
Number of changes/inserts 4 4 4
Corner radius 1.2 mm 1.2 mm 1.2 mm
ISO code indexable insert DNMG 150612 DNMG 150612 DNMG 150612
Tool material Carbide Carbide Carbide
Cutting conditions slightly interrupted slightly interrupted slightly interrupted
Grade HBT130 HB7140-1 HB7130-2
Type of product Indexable insert for turning Indexable insert for turning Indexable insert for turning

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart