DNMG 150604, Grade: HB7020

Article no.: 250760 HB7020
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    €19.87 / Piece
  • from 10 Piece
    €16.56 / Piece
on request
In stock
2 122 pieces in stock

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert DNMG 150604
Corner radius 0.4 mm
Grade HB7020
Tool material Carbide
Main application P
Cutting conditions slightly interrupted
Chip breaker SM
Tolerance M
Cutting depth ap 0.5 mm - 5 mm
Feed f 0.2 mm/rev. - 0.5 mm/rev.
Cutting speed vc main application 120 m/min - 350 m/min
Number of changes/inserts 4
Finishing/roughing assignment Semi-roughing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 250760 HB7020
EAN / GTIN 4045197699541
Manufacturer number 250760 HB7020

Application Table

Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Steel < 1100 N/mm²
P
Steel < 1400 N/mm²
P
continuous
 
irregular
 
wet maximum
 

Downloads & documents

Compare with similar products

This article


Recommendations


DNMG 150604, Grade: HB7020

DNMG 150604, Grade: HB7020

on request
In stock
2 122 pieces in stock
from 1  Pieces
€19.87
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
€16.56
plus VAT at the current rate Prices plus delivery costs
on request
In stock
473 pieces in stock
from 1  Pieces
€19.87
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
€16.56
plus VAT at the current rate Prices plus delivery costs
on request
In stock
692 pieces in stock
from 1  Pieces
€19.87
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
€16.56
plus VAT at the current rate Prices plus delivery costs
on request
In stock
237 pieces in stock
€12.31
plus VAT at the current rate Prices plus delivery costs
Number of changes/inserts 4 4 4 4
Corner radius 0.4 mm 0.4 mm 0.4 mm 0.4 mm
Cutting conditions slightly interrupted continuous heavily interrupted slightly interrupted
Cutting depth ap 0.5 mm - 5 mm 0.5 mm - 5 mm 0.5 mm - 5 mm 0.8 mm - 5 mm
Chip breaker SM SM SM PM
Cutting speed vc main application 120 m/min - 350 m/min 120 m/min - 440 m/min 100 m/min - 320 m/min 100 m/min - 280 m/min
Type of product Indexable insert for turning Indexable insert for turning Indexable insert for turning Indexable insert for turning

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart