{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | DNMG 150604 | |
Corner radius | 0.4 mm | |
Grade | PV720 | |
Tool material | Cermet | |
Main application | P | |
Cutting conditions | continuous | |
Chip breaker | PQ | |
Cutting depth ap | 0.2 mm - 2.5 mm | |
Feed f | 0.05 mm/rev. - 0.3 mm/rev. | |
Cutting speed vc main application | 110 m/min - 520 m/min | |
Number of changes/inserts | 4 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 250696 PV720 | |
EAN / GTIN | 4960664724574 | |
Manufacturer number | TLD03972 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
DNMG 150604, Grade: PV720
on request
In stock
334 pieces in stock
18,39 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1 104 pieces in stock
from
1
Pieces
19,87 €
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
16,56 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
613 pieces in stock
from
1
Pieces
19,87 €
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
16,56 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
385 pieces in stock
from
1
Pieces
19,87 €
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
16,56 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
309 pieces in stock
from
1
Pieces
22,22 €
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
18,52 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1 005 pieces in stock
12,31 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 4 | 4 | 4 | 4 | 4 | 4 |
ISO code indexable insert | DNMG 150604 | DNMG 150604 | DNMG 150604 | DNMG 150604 | DNMG 150604 | DNMG 150604 |
Tool material | Cermet | Carbide | Carbide | Carbide | Carbide | Carbide |
Cutting conditions | continuous | slightly interrupted | continuous | heavily interrupted | slightly interrupted | slightly interrupted |
Grade | PV720 | HB7020 | HB7010-1 | HB7035-1 | HB7020 | HBT020 |
Chip breaker | PQ | SS | SS | SS | WSS | PF |
Feed f | 0.05 mm/rev. - 0.3 mm/rev. | 0.1 mm/rev. - 0.4 mm/rev. | 0.1 mm/rev. - 0.4 mm/rev. | 0.1 mm/rev. - 0.4 mm/rev. | 0.15 mm/rev. - 0.35 mm/rev. | 0.1 mm/rev. - 0.4 mm/rev. |