Clamping toolholder PDNNL 63°, for indexable inserts DN.., left-hand, Shank / insert size: 16/11mm

Article no.: 250613 16/11
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
52 pieces in stock

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Standard: Works standard
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 16 mm
Insert size 11 mm
Application type left-hand
Standard Works standard
Through-coolant no
ISO code toolholder PDNNR/L 1616H11
suitable indexable insert DN.. 1104..
Functional width L4 8 mm
Head length L1 25 mm
Overall length L 100 mm
Shim 259031 7
Lever 259015 7
Lever screw 259018 6
Shim pins pack 259044 4
Shim punches pack 259047 3
Setting angle κ 63 degrees
Application External longitudinal turning; External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 250613 16/11
EAN / GTIN 4045197861764
Manufacturer number 250613 16/11

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart