Clamp toolholder 25/15 mm

Article no.: 250609 25/15
plus VAT at the current rate Prices plus delivery costs
on request
In stock
16 pieces in stock

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Standard: Works standard
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 25 mm
Insert size 15 mm
Application type left-hand
Standard Works standard
Through-coolant no
ISO code toolholder DDJNR/L 2525M15
suitable indexable insert DN.. 1506..
Functional width L4 32 mm
Head length L1 36 mm
Overall length L 150 mm
Shim 259031 28
Shim screw 259025 10
Clamp, screw, spring 259035 2
Setting angle κ 93 degrees
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 250609 25/15
EAN / GTIN 4045197650474
Manufacturer number 250609 25/15

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart