CNMM 120412 HB7020

Article no.: 250453 HB7020
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    €12.08 / Piece
  • from 10 Piece
    €10.06 / Piece
on request
In stock
1 189 pieces in stock

Product details

Technical Data

ISO code indexable insert CNMM 120412
Corner radius 1.2 mm
Grade HB7020
Tool material Carbide
Main application P
Cutting conditions slightly interrupted
Chip breaker SR
Cutting depth ap 2 mm - 10 mm
Feed f 0.4 mm/rev. - 1.2 mm/rev.
Cutting speed vc main application 100 m/min - 300 m/min
Number of changes/inserts 4
Finishing/roughing assignment Roughing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 250453 HB7020
EAN / GTIN 4045197711250

Application Table

Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Steel < 1100 N/mm²
P
Steel < 1400 N/mm²
P
continuous
 
irregular
 
wet maximum
 

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Grade Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart