{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | CNMG 120412 | |
Corner radius | 1.2 mm | |
Grade | IC8250 | |
Tool material | Carbide | |
Main application | P | |
Cutting conditions | slightly interrupted | |
Chip breaker | M3P | |
Cutting depth ap | 0.5 mm - 5 mm | |
Feed f | 0.15 mm/rev. - 0.6 mm/rev. | |
Cutting speed vc main application | 150 m/min - 380 m/min | |
Number of changes/inserts | 4 | |
Finishing/roughing assignment | Finishing | |
Manufacturer's designation | CNMG 120412-M3P IC8250 | |
Type of product | Indexable insert for turning |
Article number | 250272 IC8250 | |
EAN / GTIN | 7291075329551 | |
Manufacturer number | 5567464 |
This article |
Recommendations |
|||
---|---|---|---|---|
CNMG 120412, Grade: IC8250
on request
In stock
38 pieces in stock
16,16 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
629 pieces in stock
from
1
Pieces
12,28 €
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
10,24 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
310 pieces in stock
from
1
Pieces
13,73 €
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
11,44 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1 154 pieces in stock
7,42 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 4 | 4 | 4 | 4 |
Finishing/roughing assignment | Finishing | Skrubbearbejdning-sletbearbejdning | Skrubbearbejdning-sletbearbejdning | Skrubbearbejdning-sletbearbejdning |
Tool material | Carbide | Carbide | Carbide | Carbide |
Cutting depth ap | 0.5 mm - 5 mm | 0.5 mm - 8 mm | 0.5 mm - 4 mm | 0.8 mm - 5 mm |
Grade | IC8250 | HB7020 | HB7020 | HBT020 |
Main application | P | P | P | P |
Type of product | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning |