CNMG 120408, Grade: IC8250

Article no.: 250271 IC8250
New product
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock
219 pieces in stock

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert CNMG 120408
Corner radius 0.85 mm
Grade IC8250
Tool material Carbide
Main application P
Cutting conditions slightly interrupted
Chip breaker M3P
Cutting depth ap 0.5 mm - 5 mm
Feed f 0.15 mm/rev. - 0.6 mm/rev.
Cutting speed vc main application 150 m/min - 380 m/min
Number of changes/inserts 4
Finishing/roughing assignment Finishing
Manufacturer's designation CNMG 120408-M3P IC8250
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 250271 IC8250
EAN / GTIN 7291075329506
Manufacturer number 5566681

Description

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart