CNMG 120404 IC8150

Article no.: 250270 IC8150
New product
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock
60 pieces in stock

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert CNMG 120404
Corner radius 0.4 mm
Grade IC8150
Tool material Carbide
Main application P
Cutting conditions continuous
Chip breaker M3P
Cutting depth ap 0.5 mm - 5 mm
Feed f 0.15 mm/rev. - 0.6 mm/rev.
Cutting speed vc main application 180 m/min - 400 m/min
Number of changes/inserts 4
Finishing/roughing assignment Finishing
Manufacturer's designation CNMG 120404-M3P IC8150
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 250270 IC8150
EAN / GTIN 7291075329513
Manufacturer number 5567460

Description

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart