{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO-Code Wendeschneidplatte | CNMG 120408 | |
Eckenradius | 0,8 mm | |
Sorte | CA515 | |
Schneidstoff | HM | |
Hauptanwendung | P | |
Schnittbedingung | continu | |
Spanbrecher | WP | |
Snijdiepte ap | 0,2 mm - 2,5 mm | |
Vorschub f | 0,13 mm/omw. - 0,4 mm/omw. | |
Snijsnelheid vc Hoofdtoepassing | 140 m/min - 480 m/min | |
Aantal wisselingen/snijkanten | 4 | |
Schlicht/Schrupp-Zuordnung | Nabewerken | |
Type of product | Indexable insert for turning |
Article number | 250105 CA515 | |
EAN / GTIN | 4960664675470 | |
Manufacturer number | TAB00996 | |
Manufacturer | KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Deutschland, www.kyocera-unimerco.de |