{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO-Code Wendeschneidplatte | CNMG 120408 | |
Eckenradius | 0.8 mm | |
Sorte | CA515 | |
Schneidstoff | Carbide | |
Hauptanwendung | P | |
Schnittbedingung | continuous | |
Spanbrecher | PQ | |
Cutting depth ap | 0.2 mm - 2.5 mm | |
Vorschub f | 0.13 mm/rev. - 0.4 mm/rev. | |
Cutting speed vc main application | 140 m/min - 480 m/min | |
Number of changes/inserts | 4 | |
Schlicht/Schrupp-Zuordnung | Finishing | |
Type of product | Indexable insert for turning |
Article number | 250104 CA515 | |
EAN / GTIN | 4960664675272 | |
Manufacturer number | TAB00894 | |
Manufacturer | KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Deutschland, www.kyocera-unimerco.de |