{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for bores from ⌀ Dmin | 6 mm | |
Groove width w | 1 mm | |
Usable length | 20 mm | |
Through-coolant | yes | |
Shank ⌀ d | 8 mm | |
f | 2.75 mm | |
a | 5.7 mm | |
max. groove depth tmax | 1.8 mm | |
Suitable toolholder No. 240100 | 12/8; 16/8 | |
Feed f in steel < 500 N/mm2 | 0.02 mm/rev. | |
Type of product | Cutter insert for turning |
Article number | 240158 6/1 | |
Manufacturer number | H52 62200.1082 |