This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

KOMET® UniTurn® copying boring bar, right-hand, L2 = 30 mm, ⌀ Dmin: 6mm

Article no.: 240126 6

Select article variation and quantity

⌀ Dmin (mm) Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for bores from ⌀ Dmin 6 mm
Usable length 30 mm
Through-coolant yes
Shank ⌀ d 8 mm
Radius R 0.2 mm
f 2.75 mm
a 5.7 mm
maximum cutting depth ap max 0.5 mm
max. groove depth tmax 1.8 mm
Suitable toolholder No. 240100 12/8; 16/8
Feed f in steel < 500 N/mm2 0.02 mm/rev.
Type of product Cutter insert for turning

Identification numbers & Classifications

Article number 240126 6
Manufacturer number H51 62300.0282

Application Table

Alu plastics
N
180
Aluminium (short chipping)
N
180
Alu > 10% Si
N
160
Steel < 500 N/mm²
P
100
Steel < 750 N/mm²
P
90
Steel < 900 N/mm²
P
80
Steel < 1100 N/mm²
P
70
Steel < 1400 N/mm²
P
70
INOX < 900 N/mm²
M
50
INOX > 900 N/mm²
M
50
Ti > 850 N/mm²
S
30
GG(G)
K
55
Uni
 
wet maximum
 
dry
 

Description

Version:

Tool material = BK 82.
From size 5 with internal coolant supply; for smaller diameters, the coolant supply takes place through the toolholder.

Downloads & documents

Compare with similar products

This article


Recommendations


KOMET® UniTurn® copying boring bar, right-hand, L<sub>2</sub> = 30 mm, ⌀ D<sub>min</sub>: 6mm

KOMET® UniTurn® copying boring bar, right-hand, L2 = 30 mm, ⌀ Dmin: 6mm

on request
In stock
10 pieces in stock
€103.73
plus VAT at the current rate Prices plus delivery costs
on request
In stock
26 pieces in stock
€103.73
plus VAT at the current rate Prices plus delivery costs
on request
In stock
23 pieces in stock
€103.73
plus VAT at the current rate Prices plus delivery costs
on request
In stock
12 pieces in stock
€103.73
plus VAT at the current rate Prices plus delivery costs
on request
In stock
20 pieces in stock
€103.73
plus VAT at the current rate Prices plus delivery costs
on request
In stock
23 pieces in stock
€103.73
plus VAT at the current rate Prices plus delivery costs
Radius R 0.2 mm 0.2 mm 0.2 mm 0.2 mm 0.2 mm 0.2 mm 0.2 mm
Shank ⌀ d 8 mm 6 mm 6 mm 6 mm 6 mm 6 mm 6 mm
Type of product Cutter insert for turning Cutter insert for turning Cutter insert for turning Cutter insert for turning Cutter insert for turning Cutter insert for turning Cutter insert for turning

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart