This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

KOMET REAMAX® TS reaming head H7 Carbide ASG3000 20 mm

Article no.: 239826 20

Select article variation and quantity

Nominal ⌀ D (mm) Unit price incl. VAT
  • Hole tolerance: H7
  • Application for type of drilling: for blind holes and through holes
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Nominal ⌀ D 20 mm
    Coating TiN
    Hole tolerance H7
    Application for type of drilling for blind holes and through holes
    Through-coolant yes
    for holders No. 239880 − 239940 20 − 21.99
    Cutter length l1 6 mm
    Head length l 20 mm
    Number of cutting edges Z 6
    Feed f in steel < 750 N/mm2 0.8 mm/rev.
    Type of product Cutter insert for reaming

    Identification numbers & Classifications

    Article number 239826 20
    EAN / GTIN 4047109229273
    Manufacturer number 75J.71.20H7N

    Application Table

    Steel < 500 N/mm²
    P
    120
    Steel < 750 N/mm²
    P
    100
    Steel < 900 N/mm²
    P
    80
    Steel < 1100 N/mm²
    P
    70
    INOX < 900 N/mm²
    M
    25
    INOX > 900 N/mm²
    M
    15
    CuZn
    N
    100
    wet maximum
     

    Description

    Version:

    Reaming heads finish ground for fit H7.
    Cutter geometry matched to the application. Adjustable down to the µm range for wear compensation and for very tight basic tolerances down to IT4. For use in through holes up to 5×D.
    In geometry ASG3000 with lead angle 45° and additional chip flute for positive chip clearance along the cutting edge. For blind and through holes.
    For interrupted machining.

    Note:

    • Other sizes available on request on short lead times.
    • See No. 239880239940 for suitable holders.
    • Application data apply to through holes.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart