Cermet reaming head HPC H7 steel Through hole 37,201-X mm

Article no.: 239710 37,201-X
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Nominal ⌀ D (mm) Unit price incl. VAT
  • Tool material: Cermet
  • Standard: Manufacturer’s standard
  • Hole tolerance: H7
  • Application for type of drilling: for through hole
  • Machining strategy: HPC

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series TopCut
    ⌀ range 37.201 mm - 38.2 mm
    Coating uncoated
    Tool material Cermet
    Standard Manufacturer’s standard
    Hole tolerance H7
    Application for type of drilling for through hole
    Machining strategy HPC
    Through-coolant yes
    Semi-Standard yes
    Arbor size 29 mm
    Cutter length l1 12 mm
    Head length l 30 mm
    Number of cutting edges Z 8
    suitable arbor GARANT TopCut
    Type of product Cutter insert for reaming

    Identification numbers & Classifications

    Article number 239710 37,201-X
    EAN / GTIN 4062406605667
    Manufacturer number 239710 37,201-X

    Application Table

    Steel < 500 N/mm²
    P
    140
    Steel < 750 N/mm²
    P
    140
    Steel < 900 N/mm²
    P
    140
    Steel < 1100 N/mm²
    P
    120
    GG
    K
    160
    GGG
    K
    140
    Oil
     
    wet maximum
     

    Description

    Version:

    Interchangeable head reamer system finish ground for fit IT7. Cutter geometry matched to the application.
    System concentricity ≤ 5 µm (depending on the head and holder) when mounted.
    With short flutes and left-hand helix.

    Application:

    For through holes.
    For HPC/HSC reaming.

    Note:

    Total usable length = L1 (arbor No. 239740 / 239745) + l (interchangeable head No. 239710 to 239720).
    Suitable assembly wrench No. 219987. Insert for torque wrench No. 219986.
    Further sizes available on request.
    Delivery time: 4 weeks
    Minimum order quantity: 1 piece
    Items made to order for a specific customer:
    Cancellation only up to a maximum of 3 working days after receipt of order acknowledgement. Items cannot be returned.

    Downloads & documents

    From the same series "TopCut" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart